Beli caster ball join adjustable feet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Union Non Woven Grinding Dish (VPN) (Amplas Non Woven)
    Mulai

    Rp47.900

    Union Non Woven Grinding Dish (VPN) (Amplas Non Woven)
    atribut:
    • Diameter: 100mm - 4inch
    • Thread / Hole: M10 x 1.5
  2. Uniroll Adjuster Foot (Galvanish)
    18%
    Mulai

    Rp17.900

    Uniroll Adjuster Foot (Galvanish)
    atribut:
    • Material: Galvanish
  3. HAMMER CASTER Adjuster (111A)
    27%
    Mulai

    Rp18.900

    HAMMER CASTER Adjuster (111A)
    atribut:
    • Height h: 11mm
    • Attachment Height H: 11mm
    • Shaft Length L: 29mm
    • Screw Dimensions T: W5/16
    • Dimension D (mm): ø 38
  4. TRUSCO Single Roller with Axis 300mm
    Mulai

    Rp249.900

    TRUSCO Single Roller with Axis 300mm
    Deskripsi:
    Material: Machine structural carbon steel pipe.
    atribut:
    • Accessories: Auxiliary color, pin
    • Weight (kg): 0.87
    • Allowable Load (kg): 210
    • Shaft: 340xphi12mm
    • Roller Width (mm): 298
    • Roller Outer Diameter (mm): 57
    • Wall Thickness (mm): 2.1
  5. Yoshinobu Hex Bolt Galv Grey (Baut Hexagonal)
    Mulai

    Rp359.900

    Yoshinobu Hex Bolt Galv Grey (Baut Hexagonal)
    atribut:
    • Material: Steel
    • Surface Treatment: Galvanized Grey
  6. Aditech Office Round Meeting Table
    20%
    Mulai

    Rp1.599.900

    Aditech Office Round Meeting Table
    Deskripsi:
    Kaki berbahan metal, dengan desain yang mengusung modernitas serta kesan futuristik, membuat meja ini cocok diterapkan pada kantor-kantor yang dihuni oleh jiwa-jiwa muda penuh semangat.
  7. Uniroll Adjuster Foot (Galvanish) D85 With Rubber
    Mulai

    Rp45.900

    Uniroll Adjuster Foot (Galvanish) D85 With Rubber
    atribut:
    • Material: Galvanish
    • Diameter: 15/32 inch
  8. Yoshinobu Hex Bolt 8.8 Black Half Thread (Baut Hexagonal)
    Mulai

    Rp46.900

    Yoshinobu Hex Bolt 8.8 Black Half Thread (Baut Hexagonal)
    Deskripsi:
    Baut Heksagonal dari Yoshinobu ini memiliki ukran M8-M22d an cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Half Drat
    • Grade: 8.8
    • Material: Steel
  9. TRUSCO 57mm Type Roller (c/w Shafts)
    Mulai

    Rp209.900

    TRUSCO 57mm Type Roller (c/w Shafts)
    Deskripsi:
    -It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pin
    atribut:
    • Roller Diameter (mm): 57
    • Shaft Diameter (mm): 12
    • Accessories: Auxiliary Color, Pin
    • Material: Carbon Steel Pipe for Machine Structures
  10. Autonics Panel Mount Temperature Controllers KPN Series
    Mulai

    Rp2.799.900

    Autonics Panel Mount Temperature Controllers KPN Series
    Deskripsi:
    The KPN series high performance digital process controllers offer high-speed sampling speed of 50 ms and high display accuracy of ±0.3%. The large, high luminance LED dual display provides clear PV and SV readings with bar graph display of control output value (MV). The series also feature high performance control with independent heating/cooling control and automatic/manual control functions.
  11. Uniroll Adjuster Foot (SUS 304)
    16%
    Mulai

    Rp109.900

    Uniroll Adjuster Foot (SUS 304)
    atribut:
    • Material: SUS 304
  12. Uniroll Adjuster Foot Oval (Galvanish)
    22%
    Mulai

    Rp41.900

    Uniroll Adjuster Foot Oval (Galvanish)
    atribut:
    • Material: Galvanish
  13. Uniroll Adjuster Foot (SUS 304) D85 With Rubber
    Mulai

    Rp129.900

    Uniroll Adjuster Foot (SUS 304) D85 With Rubber
    atribut:
    • Material: SUS 304
    • Diameter: 15/32 inch
  14. TRUSCO Lobe Knob Bolt
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    TRUSCO Lobe Knob Bolt
    Deskripsi:
    This is a pentagonal type knob that is familiar to the hand.
    atribut:
    • Color: Black
    • Specification: Male Screw type
    • Finishing Material: (Knob) ABS resin, (male thread) Steel / trivalent chromate
    • Screw Length (mm): 30
    • Heat Resistance Temperature (°C): 70
Daftar Harga caster ball join adjustable feet Terbaru October 2026
Union Non Woven Grinding Dish (VPN) (Amplas Non Woven)Rp47.900
Uniroll Adjuster Foot (Galvanish)Rp17.900
HAMMER CASTER Adjuster (111A)Rp18.900
TRUSCO Single Roller with Axis 300mmRp249.900
Yoshinobu Hex Bolt Galv Grey (Baut Hexagonal)Rp359.900
Aditech Office Round Meeting TableRp1.599.900
Uniroll Adjuster Foot (Galvanish) D85 With RubberRp45.900
Yoshinobu Hex Bolt 8.8 Black Half Thread (Baut Hexagonal)Rp46.900
TRUSCO 57mm Type Roller (c/w Shafts)Rp209.900
Autonics Panel Mount Temperature Controllers KPN SeriesRp2.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)